Motion
OSNW 32 X 5-7/16

SKF
OSNW 32 X 5-7/16

Adapter Sleeve - 5.4375 in Bore Dia.
Mi Item #01476045
MFR #OSNW 32 X 5-7/16
Price$1,491.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OSNW 32 X 5-7/16

Adapter Sleeve - 5.4375 in Bore Dia.
Mi Item #01476045
MFR #OSNW 32 X 5-7/16

Mfr description
OSNW 32 X 5-7/16 ADAPTER ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,491.56/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Overall Width
    4.5680 in
  • Weight
    16.01 lbs

Details

  • Compatible Bearing Number
    22232
  • Country of Origin
    US
  • Includes
    Spacer Ring (SR222322CS5)
  • Lock Nut Number
    AN32
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    OSNW
  • Taper
    1:12
  • UPC_NO
    7316577663085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)