Motion
221058BX
V-belt Pulley - 1 Groove, 0.6250 in Bore Size, 2.1000 in O.D., Cast Iron Material
Mi Item #01476050
MFR #221058BX
Price$14.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 1 Groove, 0.6250 in Bore Size, 2.1000 in O.D., Cast Iron Material
Mi Item #01476050
MFR #221058BX

Mfr description
2210 X 5/8 V-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.49/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Datum Diameter
    1.8000 in
  • Face Width  
    0.6562 in
  • Hub Projection
    0.4380 in
  • Outside Diameter  
    2.1000 in
  • Weight
    0.4 lbs

Details

  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Series
    AK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)