Motion
GRW183
Radial & Deep Groove Ball Bearing - Straight Bore
Mi Item #01476125
MFR #GRW183
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore
Mi Item #01476125
MFR #GRW183

Mfr description
GRW183 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    2.0472 in
  • Overall Width  
    1.4567 in

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)