Motion
B954C032064-13

BUNTING BEARINGS LLC
B954C032064-13

4 in Bore Diameter, 8 in Outside Diameter, 13 in Overall Length, Aluminum Bronze Material
MI ITEM #01476129
MFR #B954C032064-13
Your Price$3,155.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954C032064-13

4 in Bore Diameter, 8 in Outside Diameter, 13 in Overall Length, Aluminum Bronze Material
MI ITEM #01476129
MFR #B954C032064-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,155.89/each(List $4,544.48)

Overview

Mfr description
4 X 8 X 13"ALUMINUM BAR

Specifications

  • Material
    Aluminum Bronze
  • Bore Diameter
    4 in
  • Outside Diameter
    8 in
  • Overall Length
    13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text