Motion
AA309-8
Plain Sleeve Bearing - 0.1875 in ID, 0.3125 in OD, 0.4375 in Length, Powdered Metal Material
MI ITEM #01476191
MFR #AA309-8
Your Price$1.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 0.1875 in ID, 0.3125 in OD, 0.4375 in Length, Powdered Metal Material
MI ITEM #01476191
MFR #AA309-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.01/each(List $1.39)

Overview

Mfr description
AA309-08 SINTERED BRONZE BRG

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Groove Plug Type
    Oil-Filled Grooves
  • Operating Temperature Range
    +10 to +220 °F
  • Maximum PV Value
    50000
  • Max V Value
    1200 fp/min
  • Material Specification
    SAE 841
  • Standards Met
    ASTM B438 Grade 1 Type II, CT-0010-R, CT-1000-K26, MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Grade 1 Type II, Meets USDA H-1, RoHS
  • UPC_NO
    717905000706
  • Weight
    0.01 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text