Motion
087817617638
General Purpose Plug - Brass Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #01476198
MFR #087817617638
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Brass Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #01476198
MFR #087817617638

Mfr description
CP20-23B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPT
  • Body Size
    1/4 in
  • Length
    0.6
  • Weight
    0.1

Details

  • Application
    Pneumatic, General Purpose
  • Body Material
    Brass
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Female Thread
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Air, Oil, Gas, Water
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)