Motion
6228ZZC3/EM

NTN
6228ZZC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 250 mm OD, 42 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #01476207
MFR #6228ZZC3/EM
Price$1,241.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6228ZZC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 250 mm OD, 42 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #01476207
MFR #6228ZZC3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,241.95/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.6535 in, 42.000 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm
  • Precision Rating
    ISO Class 0
  • Weight
    16.8 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6228ZZC3/EM BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6228ZZC3/EM is a 140 mm bore radial/deep groove ball bearing with a 250 mm OD and 42 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6228ZZC3/EM
  • Manufacturer Upc Number
    4547359570984
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    2500 rpm
  • Maximum Operating RPM
    2500 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    41360 lbf
  • Radial Static Load Capacity
    33500 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359570984

Overview

Mfr description
6228ZZC3/EM BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text