Motion
UCPX10-31
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #01476380
MFR #UCPX10-31
Price$219.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #01476380
MFR #UCPX10-31

Mfr description
UCPX10-31 1-15/16 PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.87/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2-7/8 in
  • Bolt Center To Center Length
    5.9375 to 7.5625 in
  • Bolt Size
    5/8
  • Bore Diameter
    1-15/16 in
  • Overall Height
    4.9688 in
  • Overall Length
    9.5625 in
  • Overall Width
    2.9063 in

Details

  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    6610 lbf
  • Replacement Bearing
    UCX10-31
  • Seal Type
    Contact with Slinger
  • Series
    UCPX00
  • UPC_NO
    0808250189458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)