Motion
H761A-030
Flow Rate Hydraulic Flow Meter - Hydraulic, 3 gpm Port Size, SAE, Female, 30 gpm Max Flow
Mi Item #01476440
MFR #H761A-030
Price$450.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Hydraulic, 3 gpm Port Size, SAE, Female, 30 gpm Max Flow
Mi Item #01476440
MFR #H761A-030

Mfr description
H761A-030 FLOW METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.17/each

Specifications

Dimensions

  • Minimum Flow Rate
    3 gpm
  • Port Size
    SAE 16 (1-5/16–12 UN)

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3500 psi
  • Operating Medium
    Hydraulic Fluid
  • Thread Standard
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)