Motion
H761A-010
Variable Area Flow Meter - Hydraulic, 1 gpm Port Size, NPT, Female, 10 gpm Max Flow
Mi Item #01476443
MFR #H761A-010
Price$434.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Area Flow Meter - Hydraulic, 1 gpm Port Size, NPT, Female, 10 gpm Max Flow
Mi Item #01476443
MFR #H761A-010

Mfr description
H761A-010 FLOW METER
  • Maximum operating pressure: 3,500 psi
  • Flow is measured in the forward direction only, however reverse flow is permitted
  • In-line flow meter’s unique spring-loaded, variable-area design allows meters to be installed in any position without affecting accuracy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.65/each

Specifications

Dimensions

  • Minimum Flow Rate
    1 gpm
  • Port Size
    1 NPT

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Flow Rate Range
    1 to 10 gpm
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    3500 psi
  • Operating Medium
    Petroleum Fluids
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)