Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 1 hp, 1200 rpm, 3 ph, 380//460 V, 145T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, Foot Mount
MI ITEM #01476730
MFR #D1E3F

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D1E3F MOTOR ( T486)

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    380//460 V
  • Frame Size
    145T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Mounting Type
    Foot
  • Full Load Efficiency
    80.00 %
  • Description Keyword
    1 hp
  • Service Factor
    1.25
  • Weight
    35 lbs
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text