Motion
D32E2D
AC Induction Motor - 1-1/2 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 145T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, Foot Mount
MI ITEM #01476754
MFR #D32E2D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 1-1/2 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 145T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, Foot Mount
MI ITEM #01476754
MFR #D32E2D

Mfr description
D32E2D MOTOR (AF28)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    145T
  • Service Factor
    1.15
  • Weight
    35 lbs

Details

  • Description Keyword
    1-1/2 hp
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    4.4 / 2.2 / 4.6–5.2 / 2.6 A
  • Full Load Efficiency
    84.00 %
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)