Overview
Mfr description
D32E3F MOTOR ( T502)
Specifications
- Motor Phase3 ph
- Motor Horsepower1-1/2 hp
- Synchronous Rpm1200 rpm
- Motor Supply Voltage380//460 V
- Frame Size182T
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating50/60 Hz
- Mounting TypeFoot
- Full Load Efficiency84.00 %
- Description Keyword1-1/2 hp
- Shaft Diameter1.1250 in
- Service Factor1.15
- Weight50 lbs
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data