Motion
DP300S
3 in Coupling Size, Stainless Steel Body, PART DP, Male
Mi Item #01477005
MFR #DP300S
Price$37.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 in Coupling Size, Stainless Steel Body, PART DP, Male
Mi Item #01477005
MFR #DP300S

Mfr description
DP300S PLUG STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.97/each

Specifications

Dimensions

  • Coupling Size
    3 in

Details

  • Body Material
    Stainless Steel
  • Coupling Gender
    Male
  • Part Type
    PART DP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)