Motion
60 DLT SPACER FLANGE PKGD

LOVEJOY INC
60 DLT SPACER FLANGE PKGD

68514439508 Flex Link-Type Coupling Flange - Deltaflex, 60, Spacer Cplg Size, Stamped Steel
MI ITEM #01477202
MFR #60 DLT SPACER FLANGE PKGD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
60 DLT SPACER FLANGE PKGD

68514439508 Flex Link-Type Coupling Flange - Deltaflex, 60, Spacer Cplg Size, Stamped Steel
MI ITEM #01477202
MFR #60 DLT SPACER FLANGE PKGD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    60
  • Flange Outside Diameter  
    7.2500 in
  • Maximum Bore Diameter  
    2.5000 in
  • Weight
    3.00 lbs

Details

  • Flange Material
    Stamped Steel
  • Flange Type
    Spacer
  • Horsepower @ 100 RPM
    6.5 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144395085
  • Max Rpm
    3500 rpm
  • Series
    Deltaflex
  • UPC_NO
    685144395085

Overview

Mfr description
60-DLT SPCR FLNG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought