Motion
QSSS 1/4 L 6

THOMSON (ALTRA)
QSSS 1/4 L 6

Random Length Shafting - 440C Stainless Steel, .250 in Diameter, 6.000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L
MI ITEM #01477373
MFR #QSSS 1/4 L 6
Price$34.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QSSS 1/4 L 6

Random Length Shafting - 440C Stainless Steel, .250 in Diameter, 6.000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L
MI ITEM #01477373
MFR #QSSS 1/4 L 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.90/each

Specifications

Dimensions

  • Actual Diameter
    0.2490 / 0.2495 in
  • Diameter
    6 mm, 0.2500 in
  • Length
    6.0000 in
  • Nominal Diameter  
    .250 in
  • Overall Length
    6.000 in

Details

  • Component Type
    Shafting
  • Hardness
    50 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    440C Stainless Steel
  • Material Grade
    440C
  • Measurement Standard
    Inch
  • Mount Material
    Stainless Steel 440C
  • Series
    Quick Shaft
  • Shafting Style
    Quick Shafting
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486246503

Overview

Mfr description
QS 1/4-L-SS-6 SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought