1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
W30
Weld On Taper-Lock Bushing Hub - 0.9375 to 3.0000 in Shaft Sizes, Steel Material
MI ITEM #
01477374
MFR #
W30
Price
$330.96
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TSUBAKI (UST) W30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
W30
Weld On Taper-Lock Bushing Hub - 0.9375 to 3.0000 in Shaft Sizes, Steel Material
MI ITEM #
01477374
MFR #
W30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$330.96
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
3 in
Bushing Bore Range
0.9375 to 3.0000 in
Length Through Bore
3.0000 in
Outside Diameter
5.5000 in
Pilot Diameter
5.1250 in
Weight
8.60 lbs
Details
Material
Steel
Overview
Mfr description
WA30 TL HUB 3030
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data