Motion
QSSS 1/4 L 36

THOMSON (ALTRA)
QSSS 1/4 L 36

Stainless Steel Quick Shafting - Stainless Steel, 0.2500 in Diameter, 36.0000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L
Mi Item #01477379
MFR #QSSS 1/4 L 36
Price$182.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QSSS 1/4 L 36

Stainless Steel Quick Shafting - Stainless Steel, 0.2500 in Diameter, 36.0000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L
Mi Item #01477379
MFR #QSSS 1/4 L 36

Mfr description
QS 1/4-L-SS-36 SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.02/each

Specifications

Dimensions

  • Actual Diameter
    0.2490 / 0.2495 in
  • Length
    36.0000 in
  • Nominal Diameter  
    0.2500 in
  • Overall Length
    36.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    50 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Material Grade
    440C
  • Measurement Standard
    Inch
  • Mount Material
    Stainless Steel 440C
  • Series
    Quick Shaft
  • Shafting Style
    Quick Shafting
  • Style
    Standard
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486246480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)