Motion
QSSS 1/2 L 12

THOMSON (ALTRA)
QSSS 1/2 L 12

Stainless Steel Quick Shafting - Stainless Steel, 0.5000 in Diameter, 12.0000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L
MI ITEM #01477394
MFR #QSSS 1/2 L 12
Price$62.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QSSS 1/2 L 12

Stainless Steel Quick Shafting - Stainless Steel, 0.5000 in Diameter, 12.0000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L
MI ITEM #01477394
MFR #QSSS 1/2 L 12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.23/each

Specifications

Dimensions

  • Actual Diameter
    0.4990 / 0.4995 in
  • Length
    12.0000 in
  • Nominal Diameter  
    0.5000 in
  • Overall Length
    12.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    50 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Material Grade
    440C
  • Measurement Standard
    Inch
  • Mount Material
    Stainless Steel 440C
  • Series
    Quick Shaft
  • Shafting Style
    Quick Shafting
  • Style
    Standard
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486246350

Overview

Mfr description
QS 1/2-L-SS-12 SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text