Motion
QSSS 3/4 L 18

THOMSON (ALTRA)
QSSS 3/4 L 18

Random Length Shafting - 440C Stainless Steel, .750 in Diameter, 18.000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L
MI ITEM #01477423
MFR #QSSS 3/4 L 18
List Price$154.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QSSS 3/4 L 18

Random Length Shafting - 440C Stainless Steel, .750 in Diameter, 18.000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L
MI ITEM #01477423
MFR #QSSS 3/4 L 18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$154.41/each for your price

Overview

Mfr description
QS 3/4-L-SS-18 SHAFT

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    18.000 in
  • Material
    440C Stainless Steel
  • Mount Material
    Stainless Steel 440C
  • Shafting Style
    Quick Shafting
  • Actual Diameter
    0.7490 / 0.7495 in
  • Hardness
    50 HRC
  • Tolerance Class
    Class - L
  • Series
    Quick Shaft
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486246534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text