Motion
QSSS 3/4 L 30

THOMSON (ALTRA)
QSSS 3/4 L 30

Stainless Steel Quick Shafting - Stainless Steel, 0.7500 in Diameter, 30.0000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L
MI ITEM #01477425
MFR #QSSS 3/4 L 30
Price$213.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QSSS 3/4 L 30

Stainless Steel Quick Shafting - Stainless Steel, 0.7500 in Diameter, 30.0000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L
MI ITEM #01477425
MFR #QSSS 3/4 L 30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$213.69/each

Specifications

Dimensions

  • Actual Diameter
    0.7490 / 0.7495 in
  • Length
    30.0000 in
  • Nominal Diameter  
    0.7500 in
  • Overall Length
    30.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    50 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Material Grade
    440C
  • Measurement Standard
    Inch
  • Mount Material
    Stainless Steel 440C
  • Series
    Quick Shaft
  • Shafting Style
    Quick Shafting
  • Style
    Standard
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486246558

Overview

Mfr description
QS 3/4-L-SS-30 SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text