Motion
QSSS 1 L 30

THOMSON (ALTRA)
QSSS 1 L 30

Random Length Shafting - Stainless Steel, 1.0000 in Diameter, 30.0000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L
MI ITEM #01477435
MFR #QSSS 1 L 30
Your Price$353.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QSSS 1 L 30

Random Length Shafting - Stainless Steel, 1.0000 in Diameter, 30.0000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L
MI ITEM #01477435
MFR #QSSS 1 L 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$353.53/each(List $363.65)

Overview

Mfr description
QS 1-L-SS-30 SHAFT

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    30.0000 in
  • Material
    Stainless Steel
  • Mount Material
    Stainless Steel 440C
  • Shafting Style
    Quick Shafting
  • Actual Diameter
    0.9990 / 0.9995 in
  • Hardness
    50 HRC
  • Tolerance Class
    Class - L
  • Series
    Quick Shaft
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486246084

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text