Motion
QSSS 1 L 36

THOMSON (ALTRA)
QSSS 1 L 36

Stainless Steel Quick Shafting - Stainless Steel, 1.0000 in Diameter, 36.0000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L
Mi Item #01477436
MFR #QSSS 1 L 36
Price$420.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QSSS 1 L 36

Stainless Steel Quick Shafting - Stainless Steel, 1.0000 in Diameter, 36.0000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L
Mi Item #01477436
MFR #QSSS 1 L 36

Mfr description
QS 1-L-SS-36 SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.00/each

Specifications

Dimensions

  • Actual Diameter
    0.9990 / 0.9995 in
  • Length
    36.0000 in
  • Nominal Diameter  
    1.0000 in
  • Overall Length
    36.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    50 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Material Grade
    440C
  • Measurement Standard
    Inch
  • Mount Material
    Stainless Steel 440C
  • Series
    Quick Shaft
  • Shafting Style
    Quick Shafting
  • Style
    Standard
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486246091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)