Motion
LM67048-90026

TIMKEN
LM67048-90026

Tapered Roller Bearing Full Assembly - 1.2500 in Bore, 2.3280 in OD, 0.6600 in Cone Width, 0.4650 in Cup Width
MI ITEM #01477463
MFR #LM67048-90026
Price$107.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM67048-90026

Tapered Roller Bearing Full Assembly - 1.2500 in Bore, 2.3280 in OD, 0.6600 in Cone Width, 0.4650 in Cup Width
MI ITEM #01477463
MFR #LM67048-90026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.21/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Flange Diameter
    2.4375 in
  • Outside Diameter
    2.3280 in
  • Overall Width
    1.4060 in
  • Weight
    0.88 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Cone
    LM67048
  • Description
    LM67048 9C026
  • Finish Coating
    Uncoated
  • Flange Type
    Flanged Cup
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    LM67000
  • UPC_NO
    053893362212

Overview

Mfr description
LM67048 9C026

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought