Motion
QSCP 5/8 L 24

THOMSON (ALTRA)
QSCP 5/8 L 24

Random Length Shafting - Chrome Plated Steel, Ends Not Plated, .625 in Diameter, 24.000 in Overall Length, Chrome Plated Steel, Ends Not Plated, 60 HRC, Class - L, Chrome Plated Plain Ends
MI ITEM #01477480
MFR #QSCP 5/8 L 24
List Price$168.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QSCP 5/8 L 24

Random Length Shafting - Chrome Plated Steel, Ends Not Plated, .625 in Diameter, 24.000 in Overall Length, Chrome Plated Steel, Ends Not Plated, 60 HRC, Class - L, Chrome Plated Plain Ends
MI ITEM #01477480
MFR #QSCP 5/8 L 24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$168.90/each for your price

Overview

Mfr description
QS 5/8-L-CP-24 SHAFT

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    24.000 in
  • Material
    Chrome Plated Steel, Ends Not Plated
  • Mount Material
    Chrome Plated Steel, Ends Not Plated
  • Shafting Style
    Quick Shafting
  • Actual Diameter
    0.6240 / 0.6245 in
  • Hardness
    60 HRC
  • Tolerance Class
    Class - L
  • Options Included
    Chrome Plated Plain Ends
  • Series
    Quick Shaft
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486245254

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text