Motion
QSCP 3/4 L 18

THOMSON (ALTRA)
QSCP 3/4 L 18

Chrome Plated Quick Shafting - Steel, 0.7500 in Diameter, 18.0000 in Overall Length, Chrome Plated Steel, Ends Not Plated, 60 HRC, Class - L, Chrome Plated Plain Ends
MI ITEM #01477490
MFR #QSCP 3/4 L 18
Price$132.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QSCP 3/4 L 18

Chrome Plated Quick Shafting - Steel, 0.7500 in Diameter, 18.0000 in Overall Length, Chrome Plated Steel, Ends Not Plated, 60 HRC, Class - L, Chrome Plated Plain Ends
MI ITEM #01477490
MFR #QSCP 3/4 L 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.73/each

Specifications

Dimensions

  • Actual Diameter
    0.7490 / 0.7595 in
  • Length
    18.0000 in
  • Nominal Diameter  
    0.7500 in
  • Overall Length
    18.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Chrome Plated Steel, Ends Not Plated
  • Options Included
    Chrome Plated Plain Ends
  • Series
    Quick Shaft
  • Shafting Style
    Quick Shafting
  • Style
    Chrome Plated Carbon Steel
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486245131

Overview

Mfr description
QS 3/4-L-CP-18 SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought