Motion
QSCP 1 L 42

THOMSON (ALTRA)
QSCP 1 L 42

Random Length Shafting - Chrome Plated Steel, Ends Not Plated, 1.000 in Diameter, 42.000 in Overall Length, Chrome Plated Steel, Ends Not Plated, 60 HRC, Class - L, Chrome Plated Plain Ends
Mi Item #01477502
MFR #QSCP 1 L 42
Price$446.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QSCP 1 L 42

Random Length Shafting - Chrome Plated Steel, Ends Not Plated, 1.000 in Diameter, 42.000 in Overall Length, Chrome Plated Steel, Ends Not Plated, 60 HRC, Class - L, Chrome Plated Plain Ends
Mi Item #01477502
MFR #QSCP 1 L 42

Mfr description
QS 1-L-CP-42 SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.27/each

Specifications

Dimensions

  • Actual Diameter
    0.9990 / 0.9995 in
  • Diameter
    25 mm, 1.0000 in
  • Length
    42.0000 in
  • Nominal Diameter  
    1.000 in
  • Overall Length
    42.000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Chrome Plated Steel, Ends Not Plated
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Chrome Plated Steel, Ends Not Plated
  • Options Included
    Chrome Plated Plain Ends
  • Series
    Quick Shaft
  • Shafting Style
    Quick Shafting
  • Style
    Chrome Plated
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486244783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)