Motion
QSCP 1 L 72

THOMSON (ALTRA)
QSCP 1 L 72

Random Length Shafting - Chrome Plated Steel, Ends Not Plated, 1.000 in Diameter, 72.000 in Overall Length, Chrome Plated Steel, Ends Not Plated, 60 HRC, Class - L, Chrome Plated Plain Ends
MI ITEM #01477506
MFR #QSCP 1 L 72
List Price$765.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QSCP 1 L 72

Random Length Shafting - Chrome Plated Steel, Ends Not Plated, 1.000 in Diameter, 72.000 in Overall Length, Chrome Plated Steel, Ends Not Plated, 60 HRC, Class - L, Chrome Plated Plain Ends
MI ITEM #01477506
MFR #QSCP 1 L 72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$765.03/each for your price

Overview

Mfr description
QS 1-L-CP-72 SHAFT

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    72.000 in
  • Material
    Chrome Plated Steel, Ends Not Plated
  • Mount Material
    Chrome Plated Steel, Ends Not Plated
  • Shafting Style
    Quick Shafting
  • Actual Diameter
    0.9990 / 0.9995 in
  • Hardness
    60 HRC
  • Tolerance Class
    Class - L
  • Options Included
    Chrome Plated Plain Ends
  • Series
    Quick Shaft
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486244837

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought