Motion
QSCP 1 1/4 L 18

THOMSON (ALTRA)
QSCP 1 1/4 L 18

Random Length Shafting - Steel, 1.2500 in Diameter, 18.0000 in Overall Length, Chrome Plated Steel, Ends Not Plated, 60 HRC, Class - L, Chrome Plated Plain Ends
MI ITEM #01477507
MFR #QSCP 1 1/4 L 18
Your Price$229.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QSCP 1 1/4 L 18

Random Length Shafting - Steel, 1.2500 in Diameter, 18.0000 in Overall Length, Chrome Plated Steel, Ends Not Plated, 60 HRC, Class - L, Chrome Plated Plain Ends
MI ITEM #01477507
MFR #QSCP 1 1/4 L 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$229.10/each(List $263.46)

Overview

Mfr description
QS 1-1/4-L-CP-18 SHAFT

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    18.0000 in
  • Material
    Steel
  • Mount Material
    Chrome Plated Steel, Ends Not Plated
  • Shafting Style
    Quick Shafting
  • Actual Diameter
    1.2490 / 1.2495 in
  • Hardness
    60 HRC
  • Tolerance Class
    Class - L
  • Options Included
    Chrome Plated Plain Ends
  • Series
    Quick Shaft
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486244943

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text