Motion
QS 1/2 L PD 12

THOMSON (ALTRA)
QS 1/2 L PD 12

Random Length Shafting - Carbon Steel, .500 in Diameter, 12.000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
Mi Item #01477523
MFR #QS 1/2 L PD 12
Price$103.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 1/2 L PD 12

Random Length Shafting - Carbon Steel, .500 in Diameter, 12.000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
Mi Item #01477523
MFR #QS 1/2 L PD 12

Mfr description
QS 1/2-L-PD-12 SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.07/each

Specifications

Dimensions

  • Actual Diameter
    0.4990 / 0.4995 in
  • Diameter
    13 mm, 0.5000 in
  • Length
    12.0000 in
  • Nominal Diameter  
    .500 in
  • Overall Length
    12.000 in
  • Rail Screw Size
    #6-32

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Options Included
    Pre-Drilled
  • Series
    Quick Shaft
  • Shafting Style
    Quick Shafting
  • Style
    Pre-Drilled
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486466598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)