Motion
QS 5/8 L PD 24

THOMSON (ALTRA)
QS 5/8 L PD 24

Predrilled Quick Shafting - Carbon Steel, 0.6250 in Diameter, 24.0000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
MI ITEM #01477533
MFR #QS 5/8 L PD 24
Price$185.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 5/8 L PD 24

Predrilled Quick Shafting - Carbon Steel, 0.6250 in Diameter, 24.0000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
MI ITEM #01477533
MFR #QS 5/8 L PD 24

Mfr description
QS 5/8-L-PD-24 SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.40/each

Specifications

Dimensions

  • Actual Diameter
    0.6240 / 0.6245 in
  • Length
    24.0000 in
  • Nominal Diameter  
    0.6250 in
  • Overall Length
    24.0000 in
  • Rail Screw Size
    #8-32

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Options Included
    Pre-Drilled
  • Series
    Quick Shaft
  • Shafting Style
    Quick Shafting
  • Style
    Tapped Hole(s)
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486466673

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)