Motion
QS 5/8 L PD 36

THOMSON (ALTRA)
QS 5/8 L PD 36

Random Length Shafting - Carbon Steel, .625 in Diameter, 36.000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
MI ITEM #01477535
MFR #QS 5/8 L PD 36
List Price$319.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 5/8 L PD 36

Random Length Shafting - Carbon Steel, .625 in Diameter, 36.000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
MI ITEM #01477535
MFR #QS 5/8 L PD 36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$319.79/each for your price

Overview

Mfr description
QS 5/8-L-PD-36 SHAFT

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    36.000 in
  • Material
    Carbon Steel
  • Mount Material
    Steel
  • Shafting Style
    Quick Shafting
  • Actual Diameter
    0.6240 / 0.6245 in
  • Rail Screw Size
    #8-32
  • Hardness
    60 HRC
  • Tolerance Class
    Class - L
  • Options Included
    Pre-Drilled
  • Series
    Quick Shaft
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486466697

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text