Motion
QS 3/4 L PD 12

THOMSON (ALTRA)
QS 3/4 L PD 12

Random Length Shafting - Carbon Steel, .750 in Diameter, 12.000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
MI ITEM #01477540
MFR #QS 3/4 L PD 12
Price$109.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 3/4 L PD 12

Random Length Shafting - Carbon Steel, .750 in Diameter, 12.000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
MI ITEM #01477540
MFR #QS 3/4 L PD 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.71/each

Specifications

Dimensions

  • Actual Diameter
    0.7485 / 0.7490 in
  • Diameter
    19 mm, 0.7500 in
  • Length
    12.0000 in
  • Nominal Diameter  
    .750 in
  • Overall Length
    12.000 in
  • Rail Screw Size
    #10-32

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Options Included
    Pre-Drilled
  • Series
    Quick Shaft
  • Shafting Style
    Quick Shafting
  • Style
    Pre-Drilled
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486466741

Overview

Mfr description
QS 3/4-L-PD-12 SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text