Motion
QS 3/4 L PD 54

THOMSON (ALTRA)
QS 3/4 L PD 54

Random Length Shafting - Carbon Steel, .750 in Diameter, 54.000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
MI ITEM #01477547
MFR #QS 3/4 L PD 54
Price$493.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 3/4 L PD 54

Random Length Shafting - Carbon Steel, .750 in Diameter, 54.000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
MI ITEM #01477547
MFR #QS 3/4 L PD 54

Mfr description
QS 3/4-L-PD-54 SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$493.79/each

Specifications

Dimensions

  • Actual Diameter
    0.7485 / 0.7490 in
  • Diameter
    19 mm, 0.7500 in
  • Length
    54.0000 in
  • Nominal Diameter  
    .750 in
  • Overall Length
    54.000 in
  • Rail Screw Size
    #10-32

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Options Included
    Pre-Drilled
  • Series
    Quick Shaft
  • Shafting Style
    Quick Shafting
  • Style
    Tapped Hole
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486466819

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)