Motion
QS 1 L PD 36

THOMSON (ALTRA)
QS 1 L PD 36

Random Length Shafting - Carbon Steel, 1.0000 in Diameter, 36.0000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
MI ITEM #01477552
MFR #QS 1 L PD 36
List Price$374.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 1 L PD 36

Random Length Shafting - Carbon Steel, 1.0000 in Diameter, 36.0000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
MI ITEM #01477552
MFR #QS 1 L PD 36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$374.37/each for your price

Overview

Mfr description
QS 1-L-PD-36 SHAFT

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    36.0000 in
  • Material
    Carbon Steel
  • Mount Material
    Steel
  • Shafting Style
    Quick Shafting
  • Actual Diameter
    0.9990 / 0.9995 in
  • Rail Screw Size
    1/4-20
  • Hardness
    60 HRC
  • Tolerance Class
    Class - L
  • Options Included
    Pre-Drilled
  • Series
    Quick Shaft
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486466864

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text