Motion
QS 1 L PD 42

THOMSON (ALTRA)
QS 1 L PD 42

Predrilled Quick Shafting - Carbon Steel, 1.0000 in Diameter, 42.0000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
MI ITEM #01477553
MFR #QS 1 L PD 42
Price$434.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 1 L PD 42

Predrilled Quick Shafting - Carbon Steel, 1.0000 in Diameter, 42.0000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
MI ITEM #01477553
MFR #QS 1 L PD 42

Mfr description
QS 1-L-PD-42 SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.57/each

Specifications

Dimensions

  • Actual Diameter
    0.9990 / 0.9995 in
  • Length
    42.0000 in
  • Nominal Diameter  
    1.0000 in
  • Overall Length
    42.0000 in
  • Rail Screw Size
    1/4-20

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Options Included
    Pre-Drilled
  • Series
    Quick Shaft
  • Shafting Style
    Quick Shafting
  • Style
    Tapped Hole(s)
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486466871

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)