Motion
QS 1 1/4 L PD 18

THOMSON (ALTRA)
QS 1 1/4 L PD 18

Predrilled Quick Shafting - Carbon Steel, 1.2500 in Diameter, 18.0000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
MI ITEM #01477558
MFR #QS 1 1/4 L PD 18
Price$187.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 1 1/4 L PD 18

Predrilled Quick Shafting - Carbon Steel, 1.2500 in Diameter, 18.0000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
MI ITEM #01477558
MFR #QS 1 1/4 L PD 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$187.68/each

Specifications

Dimensions

  • Actual Diameter
    1.2490 / 1.2495 in
  • Length
    18.0000 in
  • Nominal Diameter  
    1.2500 in
  • Overall Length
    18.0000 in
  • Rail Screw Size
    5/16-18

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Options Included
    Pre-Drilled
  • Series
    Quick Shaft
  • Shafting Style
    Quick Shafting
  • Style
    Tapped Hole(s)
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486466918

Overview

Mfr description
QS 1-1/4-L-PD-18 SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text