Motion
QS 1 1/2 L PD 72

THOMSON (ALTRA)
QS 1 1/2 L PD 72

Predrilled Quick Shafting - Carbon Steel, 1.5000 in Diameter, 72.0000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
Mi Item #01477573
MFR #QS 1 1/2 L PD 72
Price$780.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 1 1/2 L PD 72

Predrilled Quick Shafting - Carbon Steel, 1.5000 in Diameter, 72.0000 in Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
Mi Item #01477573
MFR #QS 1 1/2 L PD 72

Mfr description
QS 1-1/2-L-PD-72 SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$780.02/each

Specifications

Dimensions

  • Actual Diameter
    1.4989 / 1.4994 in
  • Length
    72.0000 in
  • Nominal Diameter  
    1.5000 in
  • Overall Length
    72.0000 in
  • Rail Screw Size
    3/8-16

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Options Included
    Pre-Drilled
  • Series
    Quick Shaft
  • Shafting Style
    Quick Shafting
  • Style
    Tapped Hole(s)
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486467069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)