Motion
QS 12 MM 1500

THOMSON (ALTRA)
QS 12 MM 1500

Random Length Shafting - Carbon Steel, 12 mm Diameter, 1500 mm Overall Length, Steel, 60 HRC, Class - MM (ISO h6)
MI ITEM #01477578
MFR #QS 12 MM 1500
Price$107.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 12 MM 1500

Random Length Shafting - Carbon Steel, 12 mm Diameter, 1500 mm Overall Length, Steel, 60 HRC, Class - MM (ISO h6)
MI ITEM #01477578
MFR #QS 12 MM 1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.11/each

Specifications

Dimensions

  • Actual Diameter
    11.99 / 12.00 mm
  • Diameter
    12 mm, 0.4720 in
  • Length
    1500 mm
  • Nominal Diameter  
    12 mm
  • Overall Length
    1500 mm

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Mount Material
    Steel
  • Series
    Quick Shaft
  • Shafting Style
    Quick Shafting
  • Technical Specifications
  • Tolerance Class
    Class - MM (ISO h6)
  • UPC_NO
    662486466307

Overview

Mfr description
QS 12-MM-1500 SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought