Motion
QS 12 MM 2000

THOMSON (ALTRA)
QS 12 MM 2000

Random Length Shafting - Carbon Steel, 12 mm Diameter, 2000 mm Overall Length, Steel, 60 HRC, Class - MM (ISO h6)
MI ITEM #01477579
MFR #QS 12 MM 2000
List Price$150.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 12 MM 2000

Random Length Shafting - Carbon Steel, 12 mm Diameter, 2000 mm Overall Length, Steel, 60 HRC, Class - MM (ISO h6)
MI ITEM #01477579
MFR #QS 12 MM 2000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.44/each for your price

Overview

Mfr description
QS 12-MM-2000 SHAFT

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Metric
  • Nominal Diameter
  • Overall Length
    2000 mm
  • Material
    Carbon Steel
  • Mount Material
    Steel
  • Shafting Style
    Quick Shafting
  • Actual Diameter
    11.99 / 12.00 mm
  • Hardness
    60 HRC
  • Tolerance Class
    Class - MM (ISO h6)
  • Series
    Quick Shaft
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486466314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text