Motion
QS 16 MM 500

THOMSON (ALTRA)
QS 16 MM 500

Random Length Shafting - Carbon Steel, 16 mm Diameter, 500 mm Overall Length, Steel, 60 HRC, Class - MM (ISO h6)
Mi Item #01477581
MFR #QS 16 MM 500
Price$44.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 16 MM 500

Random Length Shafting - Carbon Steel, 16 mm Diameter, 500 mm Overall Length, Steel, 60 HRC, Class - MM (ISO h6)
Mi Item #01477581
MFR #QS 16 MM 500

Mfr description
QS 16-MM-500 SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.97/each

Specifications

Dimensions

  • Actual Diameter
    15.99 / 16.00 mm
  • Diameter
    16 mm, 0.6300 in
  • Length
    500 mm
  • Nominal Diameter  
    16 mm
  • Overall Length
    500 mm

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Mount Material
    Steel
  • Series
    Quick Shaft
  • Shafting Style
    Quick Shafting
  • Technical Specifications
  • Tolerance Class
    Class - MM (ISO h6)
  • UPC_NO
    662486466338
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)