Motion
QS 20 MM 1500

THOMSON (ALTRA)
QS 20 MM 1500

Random Length Shafting - Carbon Steel, 20 mm Diameter, 1500 mm Overall Length, Steel, 60 HRC, Class - MM (ISO h6)
MI ITEM #01477594
MFR #QS 20 MM 1500
Your Price$163.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 20 MM 1500

Random Length Shafting - Carbon Steel, 20 mm Diameter, 1500 mm Overall Length, Steel, 60 HRC, Class - MM (ISO h6)
MI ITEM #01477594
MFR #QS 20 MM 1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$163.97/each(List $188.57)

Overview

Mfr description
QS 20-MM-1500 SHAFT

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Metric
  • Nominal Diameter
  • Overall Length
    1500 mm
  • Material
    Carbon Steel
  • Mount Material
    Steel
  • Shafting Style
    Quick Shafting
  • Actual Diameter
    19.99 / 20.00 mm
  • Hardness
    60 HRC
  • Tolerance Class
    Class - MM (ISO h6)
  • Series
    Quick Shaft
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486466420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text