Motion
JA25MM

TB WOODS
JA25MM

Quick Disconnect Bushing - JA Bushing, 25 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #01477595
MFR #JA25MM
Price$43.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
JA25MM

Quick Disconnect Bushing - JA Bushing, 25 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #01477595
MFR #JA25MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.18/each

Specifications

Dimensions

  • Barrel Diameter
    1-3/8 in
  • Barrel Length
    11/16 in
  • Bolt Circle Diameter
    1-21/32 in
  • Bore Diameter  
    25 mm
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.3125 in
  • Keyway Size
    8 x 6 mm
  • Length Through Bore  
    1.0000 in
  • Screw Length
    1 in
  • Screw Thread Size
    #10-24
  • Weight
    0.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Shallow Key
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    5 ft-lbs
  • Torque Capacity
    1750 in
  • UPC_NO
    698672123600

Overview

Mfr description
JA 25MM BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text