Motion
QS 30 MM 500

THOMSON (ALTRA)
QS 30 MM 500

Random Length Shafting - Carbon Steel, 30 mm Diameter, 500 mm Overall Length, Steel, 60 HRC, Class - MM (ISO h6)
MI ITEM #01477603
MFR #QS 30 MM 500
Your Price$86.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 30 MM 500

Random Length Shafting - Carbon Steel, 30 mm Diameter, 500 mm Overall Length, Steel, 60 HRC, Class - MM (ISO h6)
MI ITEM #01477603
MFR #QS 30 MM 500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.40/each(List $99.36)

Overview

Mfr description
QS 30-MM-500 SHAFT

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Metric
  • Nominal Diameter
  • Overall Length
    500 mm
  • Material
    Carbon Steel
  • Mount Material
    Steel
  • Shafting Style
    Quick Shafting
  • Actual Diameter
    29.99 / 30.00 mm
  • Hardness
    60 HRC
  • Tolerance Class
    Class - MM (ISO h6)
  • Series
    Quick Shaft
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486466499

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text