Motion
ELMMPB

TB WOODS
ELMMPB

Quick Disconnect Bushing - ELM Bushing, 20 mm Bore, Ductile Iron Material
Mi Item #01477620
MFR #ELMMPB
Price$750.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
ELMMPB

Quick Disconnect Bushing - ELM Bushing, 20 mm Bore, Ductile Iron Material
Mi Item #01477620
MFR #ELMMPB

Mfr description
EL X 20MM (MPB) BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$750.08/each

Specifications

Dimensions

  • Barrel Diameter
    97.4 mm
  • Bolt Circle Diameter
    85.7 mm
  • Bore Diameter  
    20 mm
  • Bushing Size
    ELM
  • Length Through Bore  
    38.10 mm
  • Screw Length
    45 mm
  • Screw Thread Size
    M8x1.25

Details

  • Bore Type
    Finished w/ No Keyway
  • Manufacturer Upc Number
    698672011822
  • Material
    Ductile Iron
  • Mounting Type
    Conventional
  • Torque Capacity
    2260 N-m
  • UPC_NO
    698672011822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)