Motion
QT14MM

TB WOODS
QT14MM

Quick Disconnect Bushing - QT Bushing, 14 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #01477623
MFR #QT14MM
Price$48.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
QT14MM

Quick Disconnect Bushing - QT Bushing, 14 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #01477623
MFR #QT14MM

Mfr description
QT X 14MM BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.00/each

Specifications

Dimensions

  • Barrel Diameter
    1.625 in
  • Barrel Length
    1 in
  • Bolt Circle Diameter
    2 in
  • Bore Diameter  
    14 mm
  • Bushing Size
    QT
  • Flange Outside Diameter  
    2.5000 in
  • Flange Thickness  
    0.2500 in
  • Keyway Size
    5 x 5 mm
  • Length Through Bore  
    1.2500 in
  • Screw Length
    1 in
  • Screw Thread Size
    1/4-20
  • Weight
    0.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672706186
  • Material
    Steel
  • Mounting Type
    Reverse
  • UPC_NO
    698672706186

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)