Motion
QT38MM

TB WOODS
QT38MM

Quick Disconnect Bushing - QT Bushing, 38 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #01477624
MFR #QT38MM
Price$34.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
QT38MM

Quick Disconnect Bushing - QT Bushing, 38 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #01477624
MFR #QT38MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.29/each

Specifications

Dimensions

  • Barrel Diameter
    1-5/8 in
  • Barrel Length
    1 in
  • Bolt Circle Diameter
    2 in
  • Bore Diameter  
    38 mm
  • Bushing Size
    QT
  • Flange Outside Diameter  
    2.5000 in
  • Flange Thickness  
    0.2500 in
  • Keyway Size
    10 x 6 mm
  • Length Through Bore  
    1.2500 in
  • Screw Length
    1 in
  • Screw Thread Size
    1/4-20 in
  • Weight
    0.28 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Shallow Key
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    2
  • Screw Torque
    9 ft-lbs
  • Torque Capacity
    1750 in
  • UPC_NO
    698672706308

Overview

Mfr description
QT X 38MM BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text