Motion
JA20MM

TB WOODS
JA20MM

Quick Disconnect Bushing - JA Bushing, 20 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #01477635
MFR #JA20MM
Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
JA20MM

Quick Disconnect Bushing - JA Bushing, 20 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #01477635
MFR #JA20MM

Mfr description
JA 20MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.18/each

Specifications

Dimensions

  • Barrel Diameter
    1-3/8 in
  • Barrel Length
    11/16 in
  • Bolt Circle Diameter
    1-21/32 in
  • Bore Diameter  
    20 mm
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.3125 in
  • Keyway Size
    6 x 6 mm
  • Length Through Bore  
    1.0000 in
  • Screw Length
    1 in
  • Screw Thread Size
    #10-24
  • Weight
    0.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    120372
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    5 ft-lbs
  • Torque Capacity
    1750 in
  • UPC_NO
    698672123570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)