Motion
SHM20MM

TB WOODS
SHM20MM

Quick Disconnect Bushing - SH Bushing, 20 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #01477643
MFR #SHM20MM
Your Price$142.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SHM20MM

Quick Disconnect Bushing - SH Bushing, 20 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #01477643
MFR #SHM20MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$142.14/each(List $155.84)

Overview

Mfr description
SHM20MM BUSHING

Specifications

  • Bushing Size
    SH
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    3500 in
  • Screw Torque
    9 ft-lbs
  • Barrel Diameter
    1.871 in
  • Barrel Length
    7/8 in
  • Bolt Circle Diameter
    2-1/4 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/4-20 in
  • Screw Length
    1-3/8 in
  • Manufacturer Catalog Number
    7839-4308
  • UPC_NO
    698672007207
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text