Motion
SDMPB
Quick Disconnect Bushing - SD Bushing, 15 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
Mi Item #01477658
MFR #SDMPB
Price$161.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SD Bushing, 15 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
Mi Item #01477658
MFR #SDMPB

Mfr description
SD X 15MM(MPB) BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.45/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.8125 in

Details

  • Bore Type
    Plain Bore
  • Material
    Steel
  • Product Type
    QD Bushings
  • UPC_NO
    698672709798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)